Burndy YAV27LTC38FX Compression Lug, Copper, 1 Hole 3/8", Standard Barrel, 3/0 Flex

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YAV27LTC38FX
  • Rexel Part Number:

    320235
  • UPC:

    78181002251

Compression Lug, Copper, 1 Hole 3/8", Standard Barrel, 3/0 Flex

$ 11.69 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YAV27LTC38FX

Rexel Part # 320235

UPC 78181002251

UNSPSC 39121405

Color Orange

Conductors 1

Diameter 3/8 in

Gauge 3/0

Material Copper

Mounting 1-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch