Burndy YAV28L12 Compression Lug, 1-Hole, Copper, 4/0 AWG, 1/2" Stud Size

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YAV28L12
  • Rexel Part Number:

    180653
  • UPC:

    78181002577

Compression Lug, 1-Hole, Copper, 4/0 AWG, 1/2" Stud Size

$ 3.94 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YAV28L12

Rexel Part # 180653

UPC 78181002577

UNSPSC 39121405

Conductors 1

Diameter 1/2 in

Gauge 4/0

Material Copper

Mounting 1-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch