Burndy YAV28L56 Compression Lug, 1-Hole, Copper, 4/0 AWG, 5/16" Stud Size

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YAV28L56
  • Rexel Part Number:

    571832
  • UPC:

    78181009380

Compression Lug, 1-Hole, Copper, 4/0 AWG, 5/16" Stud Size

$ 8.54 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YAV28L56

Rexel Part # 571832

UPC 78181009380

UNSPSC 39121405

Conductors 1

Diameter 5/16 in

Gauge 4/0

Material Copper

Mounting 1-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch