Burndy YAV28LNT38FX Compression Lug, Copper, 1-Hole, 3/8", Standard, Narrow Tongue, 4/0 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YAV28LNT38FX
  • Rexel Part Number:

    573051
  • UPC:

    78181034367

Compression Lug, Copper, 1-Hole, 3/8", Standard, Narrow Tongue, 4/0 AWG, Color Coded Purple

$ 22.25 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YAV28LNT38FX

Rexel Part # 573051

UPC 78181034367

UNSPSC 39121405

Conductors 1

Diameter 3/8 in

Gauge 4/0

Material Copper

Mounting 1-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch