Burndy YAV28LTC12FX Compression Lug, Copper, 1 Hole 1/2", Standard Barrel, 4/0 Flex

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YAV28LTC12FX
  • Rexel Part Number:

    359359
  • UPC:

    78181002179

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 4/0 Flex, 1/2 Inch Bolt Hole, Coded Purple, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 14.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YAV28LTC12FX

Rexel Part # 359359

UPC 78181002179

UNSPSC 39121405

Color Purple

Conductors 1

Diameter 1/2 in

Gauge 4/0

Material Copper

Mounting 1-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch