Burndy YAV28LTC38FX Compression Lug, 1-Hole, Copper, 4/0 Flex, 3/8" Stud Size

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YAV28LTC38FX
  • Rexel Part Number:

    397634
  • UPC:

    78181002193

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 4/0 Flex, 3/8 Inch Bolt Hole, Inspection Window, Coded Purple, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 14.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YAV28LTC38FX

Rexel Part # 397634

UPC 78181002193

UNSPSC 39121405

Color Purple

Conductors 1

Gauge 4/0

Material Copper

Mounting 1 Hole

Size 3/8 in

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch