Burndy YAV2CL Compression Lug, 1-Hole, Copper, 2 AWG, 3/8" Stud Size, Bulk

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YAV2CL
  • Rexel Part Number:

    273858
  • UPC:

    78181080717

Compression Lug, 1-Hole, Copper, 2 AWG, 3/8" Stud Size, Bulk, Large Size Uninsulated Compression Terminal, Seamless

$ 4.71 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YAV2CL

Rexel Part # 273858

UPC 78181080717

UNSPSC 39121405

Conductors 1

Diameter 3/8 in

Gauge 2

Material Copper

Mounting 1 Hole

Size 3/8 in

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch