Burndy YAV2CL1 Compression Lug, 1-Hole, Copper, 2 AWG, 1/4" Stud Size, Bulk

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YAV2CL1
  • Rexel Part Number:

    187709
  • UPC:

    78181002552

Compression Lug, 1-Hole, Copper, 2 AWG, 1/4" Stud Size, Bulk, Large Size Uninsulated Compression Terminal, Seamless

$ 1.59 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YAV2CL1

Rexel Part # 187709

UPC 78181002552

UNSPSC 39121405

Conductors 1

Diameter 1/4 in

Gauge 2

Material Copper

Mounting 1 Hole

Size 1/4 in

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch