Burndy YAV2CL1BOX Compression Lug, Copper, 1 Hole 1/4", Standard Barrel, 2 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YAV2CL1BOX
  • Rexel Part Number:

    398611
  • UPC:

    78181053960

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 2 AWG, 1/4 Inch Bolt Hole, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 3.38 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YAV2CL1BOX

Rexel Part # 398611

UPC 78181053960

UNSPSC 39121405

Conductors 1

Gauge 2

Material Copper

Size 1/4 in

Type Compression Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch