Burndy YAV2CL4BOX Compression Lug, Copper, 1 Hole 1/2", Standard Barrel, 2 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YAV2CL4BOX
  • Rexel Part Number:

    398615
  • UPC:

    78181053970

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 2 AWG, 1/2 Inch Bolt Hole, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 4.31 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YAV2CL4BOX

Rexel Part # 398615

UPC 78181053970

UNSPSC 39121405

Conductors 1

Gauge 2

Material Copper

Size 1/2 in

Type Compression Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch