Burndy YAV2CLTC12FX Compression Lug, 1-Hole, Copper, Flex Conductor, 2 AWG, 1/2" Stud

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YAV2CLTC12FX
  • Rexel Part Number:

    273874
  • UPC:

    78181002279

Compression Lug, 1-Hole, Copper, Flex Conductor, 125/24, 150/24, 2 Weld, 2 AWG, 1/2" Stud Size, Color Coded Brown

$ 5.83 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YAV2CLTC12FX

Rexel Part # 273874

UPC 78181002279

UNSPSC 39121405

Color Brown

Conductors 1

Diameter 1/2 in

Gauge 2

Material Copper

Mounting 1-Hole

Size 1/2 in

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch