Burndy YAV2CLTC14FX Compression Lug, 1-Hole, Copper, Flex Conductor, 2 AWG, 1/4" Stud

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YAV2CLTC14FX
  • Rexel Part Number:

    102159
  • UPC:

    78181002238

Compression Lug, 1-Hole, Copper, Flex Conductor, 125/24, 150/24, 2 Weld, 2 AWG, 1/4" Stud Size, Color Coded Brown

$ 7.83 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YAV2CLTC14FX

Rexel Part # 102159

UPC 78181002238

UNSPSC 39121405

Color Brown

Conductors 1

Diameter 1/4 in

Gauge 2

Material Copper

Mounting 1 Hole

Size 1/4 in

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch