Burndy YAV4CL Compression Lug, 1-Hole, Copper, 4 AWG, 1/4" Stud Size, Bulk

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YAV4CL
  • Rexel Part Number:

    273884
  • UPC:

    78181080719

Compression Lug, 1-Hole, Copper, 4 AWG, 1/4" Stud Size, Bulk

$ 1.16 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YAV4CL

Rexel Part # 273884

UPC 78181080719

UNSPSC 39121405

Conductors 1

Diameter 1/4 in

Gauge 4

Material Copper

Mounting 1 Hole

Size 1/4 in

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch