Burndy YAV4CL3 Compression Lug, 1-Hole, Copper, 4 AWG, # 8 - # 10 Stud Size, Bulk

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YAV4CL3
  • Rexel Part Number:

    384559
  • UPC:

    78181002556

Compression Lug, 1-Hole, Copper, 4 AWG, # 8 - # 10 Stud Size, Bulk

$ 1.24 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YAV4CL3

Rexel Part # 384559

UPC 78181002556

UNSPSC 39121405

Conductors 1

Diameter # 8

Gauge 4

Material Copper

Mounting 1-Hole

Size # 8

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch