Burndy YAV4CLTC14FX Compression Lug, Copper, 1-Hole, 1/4", Standard Barrel, 4 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YAV4CLTC14FX
  • Rexel Part Number:

    397647
  • UPC:

    78181002257

Compression Lug, Copper, 1-Hole, 1/4", Standard Barrel, 4 AWG, Color Coded Gray

$ 3.56 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YAV4CLTC14FX

Rexel Part # 397647

UPC 78181002257

UNSPSC 39121405

Color Gray

Conductors 1

Diameter 1/4 in

Gauge 4

Material Copper

Size 1/4 in

Type Compression Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch