Burndy YAV4CLTC38FX Compression Lug, 1-Hole, Copper, Flex Conductor, 4 AWG, 3/8" Stud

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YAV4CLTC38FX
  • Rexel Part Number:

    552239
  • UPC:

    78181002262

Compression Lug, 1-Hole, Copper, Flex Conductor, 4 AWG, 3/8" Stud Size, Color Code Gray

$ 2.62 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YAV4CLTC38FX

Rexel Part # 552239

UPC 78181002262

UNSPSC 39121405

Color Gray

Conductors 1

Diameter 3/8 in

Gauge 4

Material Copper

Mounting 1-Hole

Size 3/8 in

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch