Burndy YAV8CLBOX Compression Lug, Copper, 1 Hole #10, Standard Barrel, 8 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YAV8CLBOX
  • Rexel Part Number:

    236843
  • UPC:

    78181054110

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 8 AWG, #10 Bolt Hole, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 1.66 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YAV8CLBOX

Rexel Part # 236843

UPC 78181054110

UNSPSC 39121405

Conductors 1

Gauge 8

Material Copper

Size #10

Type Compression Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch