Erico Cadweld B121DE Compression Lug, 1-Hole, Copper, 700 MCM, 1/2" Stud Size

  • Mfr/Brand Name:

    Erico Cadweld
  • Mfr Number:

    B121DE
  • Rexel Part Number:

    266449
  • UPC:

    782856321804

Copper Compression Lug, Conductor Size: 700 MCM, 1-Hole Stud, Long Barrel, Tinned, Sud Diameter: 1/2''.

$ 6.16 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Erico Cadweld

Mfr Part # B121DE

Rexel Part # 266449

UPC 782856321804

UNSPSC 39121457

Diameter 1/2 in

Gauge 700

Material Copper

Mounting 1-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch