Ilsco CCL-2-12 Compression Lug, 1-Hole, Copper, 2 AWG, 1/2" Stud Size

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    CCL-2-12
  • Rexel Part Number:

    33944
  • UPC:

    783669031362

Copper Compression Lug with Sight Hole, Conductor Size: 2 AWG, Conductor Diameter: .335", 1-Hole Stud, Stud Diameter: 1/2". For use with Copper Conductors Only.

$ 3.83 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # CCL-2-12

Rexel Part # 33944

UPC 783669031362

UNSPSC 39121448

Color Brown

Conductors 1

Diameter 1/2 in

Gauge 2

Material Copper

Mounting 1-Hole

Type Compression Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch