Ilsco CCL-8-10 Compression Lug, 1-Hole, Copper, 8 AWG, .212" Stud Size

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    CCL-8-10
  • Rexel Part Number:

    332232
  • UPC:

    783669031003

Copper Compression Lug with Sight Hole, Conductor Size: 8 AWG, Conductor Diameter: .129", 1-Hole Stud, Stud Diameter: .212". For use with Copper Conductors Only.

$ 1.39 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # CCL-8-10

Rexel Part # 332232

UPC 783669031003

UNSPSC 39121448

Color Red

Diameter 0.212 in

Gauge 8

Material Copper

Mounting 1-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch