Ilsco CLWS-3/0-14 1 AWG Copper Compression Lug

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    CLWS-3/0-14
  • Rexel Part Number:

    266647
  • UPC:

    783669638271

Copper Compression Lug with Sight Hole, Conductor Size: 1 AWG, 1-Hole Stud, Long Barrel, Stud Diameter: 1/4". For use with Copper Conductors in Grounding & Bonding Applications.

$ 7.35 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # CLWS-3/0-14

Rexel Part # 266647

UPC 783669638271

UNSPSC 39121448

Color Green

Conductors 1

Diameter 1/4 in

Gauge 1

Material Copper

Mounting 1-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch