Ilsco CSWS-1/0-14 Compression Lug, 1-Hole, Copper, 1/0 AWG, 1/4" Stud Size

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    CSWS-1/0-14
  • Rexel Part Number:

    32898
  • UPC:

    783669635652

Copper Compression Lug with Sight Hole, Conductor Size: 1/0 AWG, 1-Hole Stud, Stud Diameter: 1/4". For use with Copper Conductors in Grounding & Bonding Applications.

$ 5.98 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # CSWS-1/0-14

Rexel Part # 32898

UPC 783669635652

UNSPSC 39121448

Color Pink

Conductors 1

Diameter 1/4 in

Gauge 1/0

Material Copper

Mounting 1-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch