Ilsco CSWS-1/0-38 Compression Lug, 1-Hole, Copper, 1/0 AWG, 3/8" Stud Size

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    CSWS-1/0-38
  • Rexel Part Number:

    40721
  • UPC:

    783669635737

Copper Compression Lug with Sight Hole, Conductor Size: 1/0 AWG, 1-Hole Stud, Stud Diameter: 3/8". For use with Copper Conductors in Grounding & Bonding Applications.

$ 4.81 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # CSWS-1/0-38

Rexel Part # 40721

UPC 783669635737

UNSPSC 39121448

Color Pink

Conductors 1

Diameter 3/8 in

Gauge 1/0

Material Copper

Mounting 1-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch