Ilsco CSWS-1-12 1 AWG Copper Compression Lug

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    CSWS-1-12
  • Rexel Part Number:

    139172
  • UPC:

    783669634457

Copper Compression Lug with Sight Hole, Conductor Size: 1 AWG, 1-Hole Stud, Stud Diameter: 1/2". For use with Copper Conductors in Grounding & Bonding Applications.

$ 4.56 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # CSWS-1-12

Rexel Part # 139172

UPC 783669634457

UNSPSC 39121448

Color Green

Conductors 1

Diameter 1/2 in

Gauge 1

Material Copper

Mounting 1-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch