Ilsco CSWS-1-14 1 AWG Copper Compression Lug

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    CSWS-1-14
  • Rexel Part Number:

    99571
  • UPC:

    783669634334

Copper Compression Lug with Sight Hole, Conductor Size: 1 AWG, 1-Hole Stud, Stud Diameter: 1/4". For use with Copper Conductors in Grounding & Bonding Applications.

$ 4.92 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # CSWS-1-14

Rexel Part # 99571

UPC 783669634334

UNSPSC 39121448

Color Green

Conductors 1

Diameter 1/4 in

Gauge 1

Material Copper

Mounting 1-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch