Ilsco CSWS-3/0-516 Compression Lug, 1-Hole, Copper, 3/0 AWG, 5/16" Stud Size

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    CSWS-3/0-516
  • Rexel Part Number:

    41458
  • UPC:

    783669638332

Copper Compression Lug with Sight Hole, Conductor Size: 3/0 AWG, 1-Hole Stud, Stud Diameter: 5/16". For use with Copper Conductors in Grounding & Bonding Applications.

$ 6.88 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # CSWS-3/0-516

Rexel Part # 41458

UPC 783669638332

UNSPSC 39121448

Color Orange

Conductors 1

Diameter 5/16 in

Gauge 3/0

Material Copper

Mounting 1-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch