Ilsco CSWS-300-516 Compression Lug, 1-Hole, Copper, 300 MCM, 5/16" Stud Size

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    CSWS-300-516
  • Rexel Part Number:

    468004
  • UPC:

    783669641813

Copper Compression Lug with Sight Hole, Conductor Size: 300 MCM, 1-Hole Stud, Stud Diameter: 5/16". For use with Copper Conductors in Grounding & Bonding Applications.

$ 10.59 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # CSWS-300-516

Rexel Part # 468004

UPC 783669641813

UNSPSC 39121448

Color White

Conductors 1

Diameter 5/16 in

Gauge 300

Material Copper

Mounting 1-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch