Ilsco CSWS-350-12 Compression Lug, 1-Hole, Copper, 350 MCM, 1/2" Stud Size

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    CSWS-350-12
  • Rexel Part Number:

    41899
  • UPC:

    783669643015

Copper Compression Lug with Sight Hole, Conductor Size: 350 MCM, 1-Hole Stud, Stud Diameter: 1/2". For use with Copper Conductors in Grounding & Bonding Applications.

$ 10.89 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # CSWS-350-12

Rexel Part # 41899

UPC 783669643015

UNSPSC 39121448

Color Red

Conductors 1

Diameter 1/2 in

Gauge 350

Material Copper

Mounting 1-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch