Ilsco CSWS-4-38 Compression Lug, 1-Hole, Copper, 4 AWG, 3/8" Stud Size

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    CSWS-4-38
  • Rexel Part Number:

    181594
  • UPC:

    783669630411

Copper Compression Lug with Sight Hole, Conductor Size: 4 AWG, 1-Hole Stud, Stud Diameter: 3/8". For use with Copper Conductors in Grounding & Bonding Applications.

$ 3.28 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # CSWS-4-38

Rexel Part # 181594

UPC 783669630411

UNSPSC 39121448

Color Gray

Conductors 1

Diameter 3/8 in

Gauge 4

Material Copper

Mounting 1-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch