Ilsco CSWS-500-58 Compression Lug, 1-Hole, Copper, 500 MCM, 5/8" Stud Size

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    CSWS-500-58
  • Rexel Part Number:

    41419
  • UPC:

    783669645293

Copper Compression Lug with Sight Hole, Conductor Size: 500 MCM, 1-Hole Stud, Stud Diameter: 5/8". For use with Copper Conductors in Grounding & Bonding Applications.

$ 15.81 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # CSWS-500-58

Rexel Part # 41419

UPC 783669645293

UNSPSC 39121448

Color Brown

Conductors 1

Diameter 5/8 in

Gauge 500

Material Copper

Mounting 1-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch