Ilsco CSWS-600-58 Compression Lug, 1-Hole, Copper, 600 MCM, 5/8" Stud Size

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    CSWS-600-58
  • Rexel Part Number:

    42054
  • UPC:

    783669646412

Copper Compression Lug with Sight Hole, Conductor Size: 600 MCM, 1-Hole Stud, Stud Diameter: 5/8". For use with Copper Conductors in Grounding & Bonding Applications.

$ 23.85 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # CSWS-600-58

Rexel Part # 42054

UPC 783669646412

UNSPSC 39121448

Color Green

Conductors 1

Diameter 5/8 in

Gauge 600

Material Copper

Mounting 1-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch