Ilsco CSWS-8-10 Compression Lug, 1-Hole, Copper, 8 AWG, # 10 Stud Size

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    CSWS-8-10
  • Rexel Part Number:

    41724
  • UPC:

    783669627572

Copper Compression Lug with Sight Hole, Conductor Size: 8 AWG, 1-Hole Stud, Stud Diameter: # 10. For use with Copper Conductors in Grounding & Bonding Applications.

$ 1.73 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # CSWS-8-10

Rexel Part # 41724

UPC 783669627572

UNSPSC 39121448

Color Red

Conductors 1

Diameter # 10

Gauge 8

Material Copper

Mounting 1-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch