NSI Tork GL214 Compression Lug, 1-Hole, Copper, 2 AWG, 1/4" Stud, Red

  • Mfr/Brand Name:

    NSI Tork
  • Mfr Number:

    GL214
  • Rexel Part Number:

    388601
  • UPC:

    662381036360

Copper Compression Lug, Conductor Size: 2 AWG, 1-Hole Stud, Standard Barrel, Stud Diameter: 1/4". For use with Copper Conductors in Grounding & Bonding Applications

$ 629.03 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand NSI Tork

Mfr Part # GL214

Rexel Part # 388601

UPC 662381036360

UNSPSC 39121405

Color Brown

Diameter 1/4 in

Gauge 2

Material Copper

Mounting 1-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch