Panduit LCA1-38-E Compression Lug, 1-Hole, Copper, 1 AWG, 3/8" Stud Hole, Green

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    LCA1-38-E
  • Rexel Part Number:

    48994
  • UPC:

    074983900213

Compression Lug, Copper, 1-Hole, 3/8" Stud Hole Size, 1 AWG, Color Coded Green, Standard Barrel with Inspection Window

$ 596.92 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # LCA1-38-E

Rexel Part # 48994

UPC 074983900213

UNSPSC 39121405

Color Green

Conductors 1

Diameter 3/8 in

Gauge 1

Material Copper

Mounting 1-Hole

Type Compression Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch