Panduit LCA1014L Compression Lug, 1-Hole, Copper, 10 AWG, 1/4" Stud Hole

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    LCA1014L
  • Rexel Part Number:

    207404
  • UPC:

    074983972074

Compression Lug, Copper, 1-Hole, 1/4" Stud Hole Size, 10 AWG, Color Coded N/A, Standard Barrel with Inspection Window

$ 62.54 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # LCA1014L

Rexel Part # 207404

UPC 074983972074

UNSPSC 39121405

Diameter 1/4 in

Gauge 10

Material Copper

Mounting 1-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch