Panduit LCA2/0-12-X Compression Lug, 1-Hole, Copper, 2/0 AWG, 1/2" Stud Hole, Black

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    LCA2/0-12-X
  • Rexel Part Number:

    48860
  • UPC:

    074983900312

Compression Lug, 1-Hole, Copper, 2/0 AWG, 1/2" Stud Hole, Color Coded Black, Standard Barrel with Inspection Window

$ 738.99 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # LCA2/0-12-X

Rexel Part # 48860

UPC 074983900312

UNSPSC 39121405

Color Black

Conductors 1

Diameter 1/2 in

Gauge 2/0

Material Copper

Mounting 1-Hole

Type Compression Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch