Panduit LCA2-38-Q Compression Lug, 1-Hole, Copper, 2 AWG, 3/8" Stud Hole, Brown

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    LCA2-38-Q
  • Rexel Part Number:

    49079
  • UPC:

    074983900176

Compression Lug, 1-Hole, Copper, 2 AWG, 3/8" Stud Hole, Color Coded Brown, Standard Barrel with Inspection Window

$ 565.78 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # LCA2-38-Q

Rexel Part # 49079

UPC 074983900176

UNSPSC 39121405

Color Brown

Conductors 1

Diameter 3/8 in

Gauge 2

Material Copper

Mounting 1-Hole

Type Compression Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch