Panduit LCA250-12F-X 90° Compression Lug, 1-Hole, Copper, 250 MCM, 1/2" Stud Hole, Yellow

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    LCA250-12F-X
  • Rexel Part Number:

    398948
  • UPC:

    07498355949

90° Compression Lug, 1-Hole, Copper, 250 MCM, 1/2" Stud Hole, Yellow

$ 1,594.42 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # LCA250-12F-X

Rexel Part # 398948

UPC 07498355949

UNSPSC 39121405

Color Yellow

Conductors 1

Gauge 250

Material Copper

Mounting 1 Hole

Size 1/2 in

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch