Panduit LCA4/0-38-X Compression Lug, 1-Hole, Copper, 4/0 AWG, 3/8" Stud Hole, Purple

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    LCA4/0-38-X
  • Rexel Part Number:

    48790
  • UPC:

    074983900404

Compression Lug, 1-Hole, Copper, 4/0 AWG, 3/8" Stud Hole, Color Coded Purple, Standard Barrel with Inspection Window

$ 999.59 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # LCA4/0-38-X

Rexel Part # 48790

UPC 074983900404

UNSPSC 39121405

Color Purple

Conductors 1

Diameter 3/8 in

Gauge 4/0

Material Copper

Mounting 1-Hole

Type Compression Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch