Panduit LCA4-12-L Compression Lug, 1-Hole, Copper, 4 - 3 AWG, 1/2" Stud Hole, Gray

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    LCA4-12-L
  • Rexel Part Number:

    248434
  • UPC:

    07498344821

Compression Lug, Copper, 1-Hole, 1/2", Standard Barrel, 4 - 3 AWG Stranded, 2 AWG Solid, Inspection Window, Color Coded Gray

$ 440.03 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # LCA4-12-L

Rexel Part # 248434

UPC 07498344821

UNSPSC 39121405

Color Gray

Conductors 1

Gauge 4

Material Copper

Mounting 1 Hole

Size 1/2 in

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch