Panduit LCA4-38-L Compression Lug, 1-Hole, Copper, 4 - 3 AWG, 3/8" Stud Hole, Gray

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    LCA4-38-L
  • Rexel Part Number:

    49127
  • UPC:

    074983900138

Compression Lug, Copper, 1-Hole, 3/8", Standard Barrel, 4 - 3 AWG Stranded, 2 AWG Solid, Inspection Window, Color Coded Gray

$ 298.44 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # LCA4-38-L

Rexel Part # 49127

UPC 074983900138

UNSPSC 39121405

Color Gray

Conductors 1

Diameter 3/8 in

Gauge 4

Material Copper

Mounting 1-Hole

Type Compression Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch