Panduit LCA400-12-6 Compression Lug, 1-Hole, Copper, 400 MCM, 1/2" Stud Hole, Blue

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    LCA400-12-6
  • Rexel Part Number:

    48672
  • UPC:

    074983900596

Compression Lug, 1-Hole, Copper, 400 MCM, 1/2" Stud Hole, Color Coded Blue, Standard Barrel with Inspection Wiindow

$ 1,618.34 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # LCA400-12-6

Rexel Part # 48672

UPC 074983900596

UNSPSC 39121405

Color Blue

Conductors 1

Diameter 1/2 in

Gauge 400

Material Copper

Mounting 1-Hole

Type Compression Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch