Panduit LCA500-12-6 Compression Lug, 1-Hole, Copper, 500 MCM, 1/2" Stud Hole, Brown

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    LCA500-12-6
  • Rexel Part Number:

    48651
  • UPC:

    074983900640

Compression Lug, Copper, 1-Hole, 1/2", Standard Barrel, 500 MCM, Inspection Window, Color Coded Brown

$ 1,947.51 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # LCA500-12-6

Rexel Part # 48651

UPC 074983900640

UNSPSC 39121405

Color Brown

Conductors 1

Diameter 1/2 in

Gauge 500

Material Copper

Mounting 1-Hole

Type Compression Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch