Panduit LCA656L Compression Lug, 1-Hole, Copper, 6 AWG, 5/16" Stud Hole, Blue

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    LCA656L
  • Rexel Part Number:

    22700
  • UPC:

    074983900077

Compression Lug, Copper, 1-Hole, 5/16", Standard Barrel, 6 AWG, Inspection Window, Color Coded Blue

$ 227.57 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # LCA656L

Rexel Part # 22700

UPC 074983900077

UNSPSC 39121405

Color Blue

Conductors 1

Diameter 5/16 in

Gauge 6

Material Copper

Mounting 1-Hole

Type Compression Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch