Panduit LCA8-14-L Compression Lug, 1-Hole, Copper, 8 AWG, 1/4" Stud Hole, Blue

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    LCA8-14-L
  • Rexel Part Number:

    22761
  • UPC:

    074983900015

Compression Lug, Copper, 1-Hole, 1/4", Standard Barrel, 8 AWG, Inspection Window, Color Coded Red

$ 206.40 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # LCA8-14-L

Rexel Part # 22761

UPC 074983900015

UNSPSC 39121405

Color Red

Conductors 1

Diameter 1/4 in

Gauge 8

Material Copper

Mounting 1-Hole

Type Compression Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch