Panduit LCA8-38-L Compression Lug, 1-Hole, Copper, 8 AWG, 3/8" Stud Hole, Blue

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    LCA8-38-L
  • Rexel Part Number:

    48565
  • UPC:

    07498390088

Compression Lug, Copper, 1-Hole, 3/8", Standard Barrel, 8 AWG, Inspection Window, Color Coded Blue

$ 206.40 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # LCA8-38-L

Rexel Part # 48565

UPC 07498390088

UNSPSC 39121405

Color Brown

Conductors 1

Gauge 8

Material Copper

Mounting 1 Hole

Size 3/8 in

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch