Panduit LCAF1-56-X Compression Lug, 1-Hole, Copper, 1 AWG, 5/16" Stud Hole, Green

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    LCAF1-56-X
  • Rexel Part Number:

    523003
  • UPC:

    07498355750

Compression Lug, 1-Hole, Copper, 1 AWG, 5/16" Stud Hole, Green

$ 683.13 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 10

Mfr / Brand Panduit

Mfr Part # LCAF1-56-X

Rexel Part # 523003

UPC 07498355750

UNSPSC 39121405

Color Green

Conductors 1

Gauge 1

Material Copper

Mounting 1 Hole

Size 5/16 in

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch