Panduit LCAF2/0-12-X Compression Lug, 1-Hole, Copper, 2/0 AWG, 1/2" Stud Hole, Black

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    LCAF2/0-12-X
  • Rexel Part Number:

    51285
  • UPC:

    07498355776

Compression Lug, 1-Hole, Copper, 2/0 AWG, 1/2" Stud Hole, Black

$ 911.71 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # LCAF2/0-12-X

Rexel Part # 51285

UPC 07498355776

UNSPSC 39121405

Color Black

Conductors 1

Gauge 2/0

Material Copper

Mounting 1 Hole

Size 1/2 in

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch