Panduit LCAS1-14-E Compression Lug, 1-Hole, Copper, 1 AWG, 1/4" Stud Hole, Green

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    LCAS1-14-E
  • Rexel Part Number:

    21960
  • UPC:

    074983225330

One-hole, short barrel with window lug, 1 AWG wire, 1/4" stud hole, Copper, Green

$ 590.55 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # LCAS1-14-E

Rexel Part # 21960

UPC 074983225330

UNSPSC 39121405

Color Green

Diameter 1/4 in

Gauge 1

Material Copper

Mounting 1-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch