Panduit LCAS2/0-12-X Compression Lug, Belled, 1-Hole Mount, Copper, 2/0 AWG, 10/Box

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    LCAS2/0-12-X
  • Rexel Part Number:

    183523
  • UPC:

    07498322504

Compression Lug, Straight, 1-Hole Mount, Short Barrel, Copper, Tin Plated, For Flexible and Code Copper Conductors, 2/0 AWG, 275/24 Locomotive, 1/2 In Bolt Hole, Coded Black, Peep Hole, Packed 10 per Box

$ 773.65 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # LCAS2/0-12-X

Rexel Part # 183523

UPC 07498322504

UNSPSC 39121405

Gauge 2/0

Material Copper

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch